LED Downlight, 6", 13 Watt, 1100 Lumen, 5000K, 120-277V

Item #: 1448269
Cat #: LEDMD61100950UNV
UPC: 046135606991
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, UltraLED MICRODISK, 6 Inch, 13 Watt, 1100 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Item #60699* *Sylvania Part # 60699*

Overview

LED Downlight, UltraLED MICRODISK, 6 Inch, 13 Watt, 1100 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Item #60699* *Sylvania Part # 60699*
The SYLVANIA UltraLED MICRODISK is a slim profile LED downlight kit with remote driver that operates on 120-277V universal input voltage. The 1" thin design allows for installation directly under joists in new and remodel construction. 
Also known as: 046135606991, LEDMD61100950UNV

Specifications

Mounting: Recessed
Wattage: 13
Color Temperature: 5000 (Bright White)
Lumens: 1100
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 5000 (Bright White)
Diameter: 6 in
Dimmable: Yes
Wattage: 13
Lumens: 1100
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)