3/8" Liquidtight Steel Flex, Hot/Cold Resistant, Gray, 500' Carton

Item #: 144805

Cat #: AT-10-GRY-3/8X500FT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/8 Inch Liquidtight Steel Flex, Hot/Cold Resistant, Non-Ul, Steel Core, PVC Jacket, Gray, 500 Foot Carton

Overview

3/8 Inch Liquidtight Steel Flex, Hot/Cold Resistant, Non-Ul, Steel Core, PVC Jacket, Gray, 500 Foot Carton
A unique vacuum extrusion process allows this product to have a thin PVC jacket which does not restrict the great flexibility characteristics of the inner core. The core material is the same as Type SL and is made from zinc plated (galvanized) steel. VJC is designed with dimensions that will accept standard liquidtight connectors.
Also known as: AT-10-GRY-3/8X500FT

Specifications

Length: 500 ft
Jacket: PVC
Color: Gray
Diameter: 3/8 in
Material: Steel
Package Type: Coil
Type: Non-UL AT - Hot & Cold Resistant
Length: 500 ft
Color: Gray
Material: Steel
Type: Non-UL AT - Hot & Cold Resistant
Jacket: PVC
Diameter: 3/8 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)