Transformer, Control, 250VA, 240/480 x 120/240,Industrial

Item #: 144793

Cat #: SP250MQMJ

UPC: 803423098780

Transformer, Industrial Control, HPS Spartan, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Industrial Control, HPS Spartan, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
The HPS Spartan® HPSSP250MQMJ series of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan® control transformer offers an efficient and economical solution.
Also known as: 803423098780, SP250MQMJ

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 250
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)