This product has been discontinued.
LED Downlight, 14.5/18 Watt, 1200/1500 Lumen, 3500K, 120-277V
Item #: 1447818
Cat #: RTSL6R1A1200/1500UD935
UPC: 046135607493
Sign In or Register to view pricing and more.
Documents & Guides
Selectable LED Downlight, 14.5 or 18 Watt, 1200 or 1500 Lumen, 3500K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable * Sylvania Part # 60749 *
Overview
Selectable LED Downlight, 14.5 or 18 Watt, 1200 or 1500 Lumen, 3500K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable * Sylvania Part # 60749 *
Also known as: 046135607493, RTSL6R1A1200/1500UD935
Specifications
Mounting: | Recessed |
Wattage: | 18, 14.500 |
Lumens: | 1500, 1200 |
Volts AC: | 120, 277 |
Color: | White |
Diameter: | 6 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Lumens: | 1500, 1200 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Wattage: | 18, 14.500 |
Volts AC: | 120, 277 |
Diameter: | 6 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)