LED Downlight, 6", 17 Watt, 1500 Lumen, 3500K, 120-277V

Item #: 1447815

Cat #: LEDRT6R3A1500UD935

UPC: 046135607769

Documents & Guides
LED Recessed Downlight, 6 Inch Diameter, 17 Watt, 1500 Lumen, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 Per Case *Sylvania Product Code 60776* *Sylvania Part # 60776*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Recessed Downlight, 6 Inch Diameter, 17 Watt, 1500 Lumen, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 Per Case *Sylvania Product Code 60776* *Sylvania Part # 60776*
Also known as: 046135607769, LEDRT6R3A1500UD935

Specifications

Mounting: Recessed
Wattage: 17
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 6 in
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 17
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)