1" Liquidtight Steel Flex, Low Smoke, Gray, TPE Jacket, 100' Coil

Item #: 144771

Cat #: 888326

UPC: 782673004041

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, Type CEA - Low Smoke, Gray, Steel Core, TPE Jacket, 100 Foot Coil

Overview

1 Inch Liquidtight Steel Flex, Type CEA - Low Smoke, Gray, Steel Core, TPE Jacket, 100 Foot Coil
This product is ideally suited for installation in confined or enclosed areas where construction materials must have limited smoke, low flame spread and low toxic gas emissions in the event of fire. Such applications include mass transit vehicles where CEA is extensively used for wiring harnesses within and under passenger rail cars. Other applications include use in underground subway structures and tunnels.
Also known as: 782673004041, 888326

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: TPE
Color: Gray
Material: Steel
Standards: California Proposition 65
Package Type: Coil
Type: Type CEA - Low Smoke
Length: 100 ft
Jacket: TPE
Material: Steel
Package Type: Coil
Diameter: 1 in
Color: Gray
Standards: California Proposition 65
Type: Type CEA - Low Smoke

Customer Reviews

No reviews for this product
(0)