1STR AWG THW-2 600V BK

Item #: 1447665

Cat #: THW1BK

UPC:

Documents & Guides
No Documents Available
1STR AWG THW-2 600V BK
Sign In or Register to view pricing and more.

No associated products found.

Overview

1STR AWG THW-2 600V BK
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW1BK

Specifications

Gauge: 1 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 1 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)