Push Button, Black Extended Head, 30mm, 1NO, Momentary

Item #: 144758

Cat #: 10250T25B

UPC: 782113116914

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Black Extended Head, 30 mm, 1 Normally Open Contact, Momentary

Overview

Push Button, Black Extended Head, 30 mm, 1 Normally Open Contact, Momentary
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113116914, 10250T25B

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Color: Black
Poles: 1
Volts AC: 600
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Size: 30 mm
Poles: 1
Type: Extended Head , Pushbutton
Amps: 10
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)