![3/8" Liquidtight Steel Flex, Very Flexible, Non-UL, Gray, 100' Coil 3/8" Liquidtight Steel Flex, Very Flexible, Non-UL, Gray, 100' Coil](https://rexel-cdn.com/products/efst.jpg?i=25853D04-55AF-4657-BD8E-9E7B21EA5DAE&f=420)
3/8" Liquidtight Steel Flex, Very Flexible, Non-UL, Gray, 100' Coil
Item #:
144754
Cat #:
36202
UPC:
714118362027
Sign In or Register to view pricing and more.
Documents & Guides
3/8 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 100 Foot Coil
Overview
3/8 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 100 Foot Coil
Durable, sunlight resistant thermoplastic PVC jacket that resists heat, oil and chemical breakdown.
Also known as: 714118362027, 36202
Specifications
Length: | 100 ft |
Jacket: | PVC |
Color: | Gray |
Diameter: | 3/8 in |
Material: | Steel |
Package Type: | Coil |
Type: | Non-UL Very Flexible |
Family / Style: | SEALTITE® |
Length: | 100 ft |
Color: | Gray |
Material: | Steel |
Type: | Non-UL Very Flexible |
Jacket: | PVC |
Diameter: | 3/8 in |
Package Type: | Coil |
Family / Style: | SEALTITE® |
Customer Reviews
No reviews for this product
(0)