Transformer, Control, 750VA, AE Series, 120x240 - 24VAC, 1PH

Item #: 144730

Cat #: AE010750

UPC: 047503086346

Sign In or Register to view pricing and more.
Documents & Guides
750 VA, 1-Phase, 120 X 240 Primary Volts - 24 Secondary Volts. AE Series, Industrial Control Transformer, 50/60 Hz

Overview

750 VA, 1-Phase, 120 X 240 Primary Volts - 24 Secondary Volts. AE Series, Industrial Control Transformer, 50/60 Hz
Also known as: 047503086346, AE010750

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)