4/2 XLPE Aluminum Overhead Cable 1500'

Item #: 144729

Cat #: PERIWINKLE1000RL

UPC: 980120586816

Sign In or Register to view pricing and more.
Documents & Guides
(2) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Periwinkle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(2) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Periwinkle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.
Also known as: 980120586816, PERIWINKLE1000RL

Specifications

Gauge: 4
Conductors: 2
Length: 1000 ft, Cut to Length
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Gauge: 4
Length: 1000 ft, Cut to Length
Material: Aluminum
Conductors: 2
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)