This product has been discontinued.
![LED Downlight, 23 Watt, 2000 Lumen, 4000K, 120-277V, 8" LED Downlight, 23 Watt, 2000 Lumen, 4000K, 120-277V, 8"](https://rexel-cdn.com/products/product.jpg?i=C3F3DDAC-0878-404C-9BDF-6003C9888422&f=420)
LED Downlight, 23 Watt, 2000 Lumen, 4000K, 120-277V, 8"
Item #:
1447265
Cat #:
LEDRT8R3A2000UD940
UPC:
046135607813
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 23 Watt, 2000 Lumen, 4000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case
Overview
LED Recessed Downlight, 23 Watt, 2000 Lumen, 4000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case
SYLVANIA UltraLED RT is a universal input voltage 5", 6" and 8" compatible LED recessed downlight kit that creates high performing white light and is optimized for new construction and retrofit applications utilizing pin-based compact fluorescent lamps. Installation is done quickly and easily in most standard six-inch and eight-inch frames. The SYLVANIA UltraLED RT series is designed to seamlessly integrate with SYLVANIA field-installable, integrated emergency battery back-up drivers.
Also known as: 046135607813, LEDRT8R3A2000UD940
Specifications
Wattage: | 23 |
Volts AC: | 120-277 |
Lumens: | 2000 |
Diameter: | 8 in |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 23 |
Lumens: | 2000 |
Light Technology: | LED |
Volts AC: | 120-277 |
Diameter: | 8 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)