Pathway, Fire Rated
Item #: 1447190
Cat #: NEZ44
UPC: 730573111727
Documents & Guides
Fire-Rated EZ Pathway, 22 Series, Single Pathway, Color: Blue, Includes: Pathway.
Sign In or Register to view pricing and more.
Overview
Fire-Rated EZ Pathway, 22 Series, Single Pathway, Color: Blue, Includes: Pathway.
EZ-Path® Series 44NEZ Smoke & Acoustical Pathway is a pathway device designed to allow cables to penetrate non-fire-rated walls and floors without the need for smoke sealing. This device features a built-in smoke sealing system that automatically adjusts to the amount of cables installed. Once installed in a barrier, cables can be easily added or removed at any time without the need to remove or reinstall caulking materials. Its rectangular profile allows a maximum number of cables to be installed in a relatively small area. Individual pathways measures approximately 7-1/2”(191mm) x 7-1/8”(181mm) and are adjustable to accommodate wall and floor thicknesses between 4” (102 mm) and 8” (203 mm).
Also known as: 730573111727, NEZ44
Specifications
Type: | Fire Stop, Pathway |
Color: | Blue |
Mounting: | Wall |
Type: | Fire Stop, Pathway |
Mounting: | Wall |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)