This product may not be available in all locations.
3
more
Transformer, Control, Terminal Connection, 100VA, 240 X 480 - 120/240
Item #: 144711
Cat #: 9070T100D31
UPC: 785901845577
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 100 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt AC, Type T, 1-Phase, Open
Also known as: 785901845577, 9070T100D31
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)