This product may not be available in all locations.
Control Station, 2 Button, START/STOP, Black/Red, Surface, NEMA 4/4X/12/13, Die Cast
Item #:
144705
Cat #:
10250T3525
UPC:
782113227191
Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 2 Push Button, 30.5 mm, Heavy-Duty Assembled, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, flush, Black, Red actuator, Die cast enclosure., START/STOP, Surface, 1 Normally Open -2 Normally Closed, 2 Elements
Overview
Control Station, 2 Push Button, 30.5 mm, Heavy-Duty Assembled, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, flush, Black, Red actuator, Die cast enclosure., START/STOP, Surface, 1 Normally Open -2 Normally Closed, 2 Elements
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113227191, 10250T3525
Specifications
Mounting: | Surface |
Type: | Control Station |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Control Station |
Customer Reviews
No reviews for this product
(0)