Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 12mm

Item #: 14470

Cat #: 1492-M5X12

UPC: 662073059851

Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 12 mm, 144 per Card, 5 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 12 mm, 144 per Card, 5 in a Package
The Bulletin 1492 Marker Cards offer a convenient method for providing a standardsize frame around an array of markers. This broad assortment includes labels for terminal blocks (both Allen-Bradley and competitors), wire and cables, and a variety of industrial equipment.
Also known as: 662073059851, 1492-M5X12

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)