This product may not be available in all locations.
3
more
Control Transformer, 50VA, 208/240/277/380/480x24, Type T, Open
Item #: 144697
Cat #: 9070T50D19
UPC: 785901904946
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, 208/240/277/380/480 x 24 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 50 VA, 208/240/277/380/480 x 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901904946, 9070T50D19
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Standards: | California Proposition 65 |
Primary Voltage: | 480, 277, 240, 380 |
Secondary Voltage: | 24 |
Volt Amps: | 50 |
Phase: | 1 |
Primary Voltage: | 480, 277, 240, 380 |
Type: | Industrial Control, Transformer |
Standards: | California Proposition 65 |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)