2/0 PE Aluminum Overhead Cable 1800'

Item #: 144695

Cat #: GRULLO1500RL

UPC: 739373936448

Sign In or Register to view pricing and more.
Documents & Guides
(3) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Grullo, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(3) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Grullo, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.
ACSR - Aluminum Conductor Steel Reinforced is used as bare overhead transmission cable and as primary and secondary distribution cable. ACSR offers optimal strength for line design.
Also known as: 739373936448, GRULLO1500RL, Horses

Specifications

Length: 1500 ft, Cut to Length
Conductors: 3
Gauge: 2/0
Volts AC: 600
Jacket: PP (Polypropylene)
Length: 1500 ft, Cut to Length
Gauge: 2/0
Jacket: PP (Polypropylene)
Conductors: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)