DUL LZ2DI 6V 10W WH HS DAMP LISTED

Item #: 144678

Cat #: LZ2DI

UPC: 782520849436

Sign In or Register to view pricing and more.

Overview

DAULLITE LZ-2DI DAMP LOCATION
Also known as: 782520849436, LZ2DI

Specifications

Volts DC: 6
Wattage: 10
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 10
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)