LED Downlight, 32 Watt, 3000 Lumen, 4000K, 120-277V, 8"

Item #: 1446694
Cat #: LEDRT8R3A3000UD940
UPC: 046135607851
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 32 Watt, 3000 Lumen, 4000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case * Sylvania Part # 60785*

Overview

LED Recessed Downlight, 32 Watt, 3000 Lumen, 4000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case * Sylvania Part # 60785*
Also known as: 046135607851, LEDRT8R3A3000UD940

Specifications

Wattage: 32
Volts AC: 120, 277
Diameter: 8 in
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Wattage: 32
Diameter: 8 in
Light Technology: LED
Volts AC: 120, 277
Lumens: 3000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)