Industrial control transformer, Type TF, 1PH, 100VA, 208/230/460V primary, 115V secondary, 50/60Hz

Item #: 144669

Cat #: 9070TF100D20

UPC: 785901905240

Sign In or Register to view pricing and more.
Industrial control transformer, Type TF, 1 phase, 100VA, 208/230/460V primary, 115V secondary, 50/60Hz

Overview

Industrial control transformer, Type TF, 1 phase, 100VA, 208/230/460V primary, 115V secondary, 50/60Hz
Type TF are control power transformers that have factory installed fuse blocks into the top of the device with two primary and one secondary fuse block. The primary fuse block is designed for rejection-type class CC fuse and for the secondary fuse block it accept non-rejection-type, midget fuse. Type TF transformers come in the MultiTap version as well. This industrial control transformer has a power rating of 100VA and is single phase. It has a 208/230/460 V primary voltage and 115 V secondary voltage with a temperature rise of 55 °C. Dimensions for this product are 4.5 in (H), 3.75 in (W), 3.59 in (D). This transformer has screw clamp terminals connections and its winding is made of copper. This device is compatible with the fingersafe cover FSC2. This transformer complies to UL, CE & CSA standards.
Also known as: 785901905240, 9070TF100D20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)