LED Emergency Light, Black

Item #: 1446634

Cat #: ELM2L-B-M12

UPC: 191723904864

Sign In or Register to view pricing and more.
Emergency Light, 120-277V, 2-Lamp, Adjustable Integrated LED Lamps, Black Housing, Includes 90 Minute Battery Backup, Black

Overview

Emergency Light, 120-277V, 2-Lamp, Adjustable Integrated LED Lamps, Black Housing, Includes 90 Minute Battery Backup, Black
Thermal plastic 6 V 12 W self contained emergency lighting unit, fully adjustable optics, LED, Black, SKU - 183NLM
Also known as: 191723904864, ELM2L-B-M12, Bug eyes, Egress Lights, Black elm2

Specifications

Color: Black
Wattage: 3
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Color: Black
Material: Thermoplastic
Volts AC Range: 120 - 277
Wattage: 3
Light Technology: LED

Customer Reviews

5 Overall
(1)
5/5
Anonymous - on 10/22/2018
Awesome!!