LED Recessed Downlight, 12 Watt, 900 Lumen, 3500K, 120-277V

Item #: 1446617
Cat #: LEDRT5/6R3A900UD935
UPC: 046135607721
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 12 Watt, 900 Lumen, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case * Sylvania Part # 60772*

Overview

LED Recessed Downlight, 12 Watt, 900 Lumen, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case * Sylvania Part # 60772*
Also known as: 046135607721, LEDRT5/6R3A900UD935

Specifications

Wattage: 12
Color Rendering Index (CRI): 90
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 12
Lumens: 900
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)