NSI 8400X Cable Tie Black 8" 40lb 1

Item #: 1446612

Cat #: 8400X

UPC: 662381050694

Sign In or Register to view pricing and more.
Documents & Guides
NSI 8400X 8.5" BLACK CABLE TI

Overview

NSI 8400X 8.5" BLACK CABLE TI
Also known as: 662381050694, 8400X

Specifications

Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Black
Material: Nylon
Weight Capacity: 40 lbs
Length: 8.500 in

Customer Reviews

No reviews for this product
(0)