

Fuse Holder, Touchsafe, Class J, 60A, 600VAC, Safety
Item #: 14462
Cat #: JT60060
UPC: 051712561129
Documents & Guides
Fuse Holder, Touchsafe, 60 Amp, 600 Volt AC, Class J, Safety, Finger Safe
Sign In or Register to view pricing and more.
Overview
Fuse Holder, Touchsafe, 60 Amp, 600 Volt AC, Class J, Safety, Finger Safe
The Bussmann series safety J are gangable, 1-pole IP20 finger safe fuse holders for 30 and 60 A case size class J fuses. Available in indicating and non-indicating versions, these compact fuse holders can improve electrical safety and speed trouble shooting with test probe holes on the fuse carriage. Optional open fuse indication shows the open fuse at a glance.
Also known as: 051712561129, JT60060
Specifications
Mounting: | DIN Rail |
Poles: | 1 |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Amps: | 60 |
Interrupt Rating DC: | 200 kA |
Interrupt Rating AC: | 200 kA |
Mounting: | DIN Rail |
Material: | Thermoplastic |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Poles: | 1 |
Class: | J |
Amps: | 60 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)