Control Station, 2-Button, NEMA 4 Enclosure, Momentary, START/STOP

Item #: 144609

Cat #: 9001BW241

UPC: 78590145881

Sign In or Register to view pricing and more.
Control Station, 2-Button, Momentary, START/STOP, Lockout on STOP, 5 Amp, 600 Volt AC, NEMA 4 Enclosure, 1 Normally Open/Normally Closed Contact

Overview

Control Station, 2-Button, Momentary, START/STOP, Lockout on STOP, 5 Amp, 600 Volt AC, NEMA 4 Enclosure, 1 Normally Open/Normally Closed Contact
Also known as: 78590145881, 9001BW241

Specifications

Type: 2 Button, Momentary, Control Station
Size: 30 mm
Amps: 5
Color: Gray
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Type: 2 Button, Momentary, Control Station
Amps: 5
Volts AC: 600
IP/NEMA Rating: NEMA 4
Size: 30 mm
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)