MCB 1077 3P C 2A ACDC

Item #: 1445963

Cat #: SU3C2UC

UPC: 050118489471

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 1077 3P C 2A ACDC

Overview

MCB 1077 3P C 2A ACDC
Also known as: 050118489471, SU3C2UC

Specifications

Volts DC: 60
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)