MCB 1077 2P D 15A ACDC

Item #: 1445962

Cat #: SU2D15UC

UPC: 050118488900

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 1077 2P D 15A ACDC

Overview

MCB 1077 2P D 15A ACDC
Also known as: 050118488900, SU2D15UC

Specifications

Volts DC: 60
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)