MCB 489 1P C 30A ACDC

Item #: 1445957

Cat #: 2477970000

UPC: 050118492020

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 1P C 30A ACDC

Overview

MCB 489 1P C 30A ACDC
Also known as: 050118492020, 2477970000

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 30
Interrupt Rating DC: 10 kA
Volts AC: 120, 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)