MCB 489 1P C 15A ACDC

Item #: 1445954

Cat #: BR1C15UC

UPC:

Documents & Guides
No Documents Available
MCB 489 1P C 15A ACDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

MCB 489 1P C 15A ACDC
Also known as: BR1C15UC

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 15
Interrupt Rating DC: 10 kA
Volts AC: 120, 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)