3' 11.5W T8 LED Lamp, 35K

Item #: 1445867

Cat #: 11.5T8/COR/36-835/MF13/G-10/1

UPC: 046677535506

Sign In or Register to view pricing and more.
Documents & Guides
LED Ballast bypass – UL Type-B Lamp, 11.5W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1300, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs., NOTE: Direct Wire Live. Compatible With Shunted & Non-Shunted Lamp Holders. Case Size: 10, P/N 535500, Mdl .# 9290019343, DLC ID: P51PGWYW

Overview

LED Ballast bypass – UL Type-B Lamp, 11.5W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1300, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs., NOTE: Direct Wire Live. Compatible With Shunted & Non-Shunted Lamp Holders. Case Size: 10, P/N 535500, Mdl .# 9290019343, DLC ID: P51PGWYW
Also known as: 046677535506, 11.5T8/COR/36-835/MF13/G-10/1

Specifications

Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Lumens: 1300
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Wattage: 11.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Lumens: 1300
Material: Glass
Wattage: 11.500
Dimmable: No
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)