2' 8.5W T8 LED Lamp, 35K

Item #: 1445859

Cat #: 8.5T8/COR/24-835/MF11/G-10/1

UPC: 046677535469

Sign In or Register to view pricing and more.
Documents & Guides
2' LED T8 Lamp, 8.5W, 120V-277, Base: G13, Lumens: 1100, CRI: 82, Color Temperature: 3500K, Non-Dimming, Rated Life: 50,000 Hrs. CC# 535468, 12NC 929001933904. Philips 8.5T8/COR/24-835/MF11/G 10/1.

Overview

2' LED T8 Lamp, 8.5W, 120V-277, Base: G13, Lumens: 1100, CRI: 82, Color Temperature: 3500K, Non-Dimming, Rated Life: 50,000 Hrs. CC# 535468, 12NC 929001933904. Philips 8.5T8/COR/24-835/MF11/G 10/1.
Also known as: 046677535469, 8.5T8/COR/24-835/MF11/G-10/1

Specifications

Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1100
Material: Glass
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Wattage: 8.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Lumens: 1100
Length: 24 in , 2 ft
Wattage: 8.500
Dimmable: No
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)