LED High Bay, 19500 Lumen, 129 Watt, 5000K, 100-277V

Item #: 1445798
Cat #: HEU7MC2CNNWNGN
UPC: 056020972674
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Medium Distribution, 19500 Lumen, 129 Watt, 100-277 Volt, 5000K, Clear Glass Lens, Gray Finish, 10 Foot [3 meter] Power Cable

Overview

LED High Bay, Medium Distribution, 19500 Lumen, 129 Watt, 100-277 Volt, 5000K, Clear Glass Lens, Gray Finish, 10 Foot [3 meter] Power Cable
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: 056020972674, HEU7MC2CNNWNGN

Specifications

Wattage: 109
Color Temperature: 5000 (Bright White)
Lumens: 11000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 109
Lumens: 11000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)