MULTI9 C60SP 3P D 50A MCB

Item #: 1445695

Cat #: M9F23350

UPC: 785901725473

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MULTI9 C60SP 3P D 50A MCB

Overview

MULTI9 C60SP 3P D 50A MCB
Also known as: 785901725473, M9F23350

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve D
Interrupt Rating AC: 5 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)