LED Slim Floodlight, 150W, 120/277V

Item #: 1445539

Cat #: PTF150-NW-G1-Y-FL-8-BZ

UPC: 783352026040

Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Floodlight, 150W, 18682 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Knuckle Mount (½" NPS Male) & Yoke Mount Combination, Color: Bronze

Overview

LED Slim Floodlight, 150W, 18682 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Knuckle Mount (½" NPS Male) & Yoke Mount Combination, Color: Bronze
The Philips LED Slim flood is your best value for discreet and modern design on your floodlighting projects. Versatile and stylish with six different sizes to choose from, Slim flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts. 
Also known as: 783352026040, PTF150-NW-G1-Y-FL-8-BZ

Specifications

Mounting: Yoke, Knuckle
Color Temperature: 4000 (Cool White)
Wattage: 150
Color: Bronze
Light Technology: LED
Dimmable: No
Lumens: 18682
Mounting: Yoke, Knuckle
Wattage: 150
Light Technology: LED
Lumens: 18682
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: No

Customer Reviews

No reviews for this product
(0)