This product has been discontinued.
LED Slim Floodlight, 48W, 120/277V
Item #: 1445538
Cat #: PTF50-NW-G1-K-FL-8-BZ
UPC: 783352026026
Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Floodlight, 48W, 5484 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Knuckle Mount (½" NPS Male) & Yoke Mount Combination, Color: Bronze
Overview
LED Slim Floodlight, 48W, 5484 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Knuckle Mount (½" NPS Male) & Yoke Mount Combination, Color: Bronze
Also known as: 783352026026, PTF50-NW-G1-K-FL-8-BZ
Specifications
Mounting: | Yoke, Knuckle |
Wattage: | 48 |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | No |
Lumens: | 5484 |
Mounting: | Yoke, Knuckle |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Lumens: | 5484 |
Wattage: | 48 |
Color: | Bronze |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)