Pilot light head, Harmony XB5, metal, green, 22mm, plain lens for BA9s bulb

Item #: 144549

Cat #: ZB5AV03

UPC: 785901355106

Sign In or Register to view pricing and more.

Overview

Pilot light head, Harmony XB5, metal, green, 22mm, plain lens for BA9s bulb
This Harmony XB5 plain lens green head for pilot light is supplied with BA9s base. It offers a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of lens. It enables complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901355106, ZB5AV03

Specifications

Mounting: Panel
Color: Green
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Type: Head Only, Pilot Light
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Material: Plastic
Standards: California Proposition 65
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Type: Head Only, Pilot Light

Customer Reviews

No reviews for this product
(0)