75W T4 Halogen Lamp, Clear

Item #: 144526

Cat #: S3168

UPC: 045923031687

75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Bi Pin GY6.35 Base; 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Bi Pin GY6.35 Base; 120 Volt
Also known as: 045923031687, S3168

Specifications

Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Wattage: 75
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GY6.35)
Shape: T4 (Tubular)
Volts AC: 120
Lumens: 750
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)