Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 5mm

Item #: 14450

Cat #: 1492-M5X5

UPC: 662073059882

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 5 mm, 200 per Card, 5 in a Package

Overview

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 5 mm, 200 per Card, 5 in a Package
Our Bulletin 1492 High-density Finger-safe Terminal Blocks fall between the open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our compact design (1492-HM2) can accommodate up to 100 terminations per foot.
Also known as: 662073059882, 1492-M5X5

Specifications

Mounting: Snap In
Family / Style: 1492
Color: White
Size: 5 x 5 mm
Mounting: Snap In
Color: White
Family / Style: 1492
Size: 5 x 5 mm

Customer Reviews

No reviews for this product
(0)