12V DBL HD EMERG LT

Item #: 144499

Cat #: 12LSM162-2

UPC: 782683120281

Sign In or Register to view pricing and more.
Documents & Guides
EMG 12LSM162-2 12V DBL HD EMERG LT

Overview

EMG 12LSM162-2 12V DBL HD EMERG LT
Also known as: 782683120281, 12LSM162-2

Specifications

Color: Off-White
Material: Steel
Volts DC: 12
Wattage: 9
Light Technology: Incandescent
Color: Off-White
Volts DC: 12
Light Technology: Incandescent
Material: Steel
Wattage: 9

Customer Reviews

No reviews for this product
(0)