Duplex Receptacle Wallplate, 1-Gang, 302 Stainless Steel, Oversized
Item #: 14449
Cat #: 84103-40
UPC: 078477202197
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
Sign In or Register to view pricing and more.
No associated products found.
Overview
1-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
1-Gang Duplex Device Receptacle Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel
Also known as: 078477202197, 84103-40
Specifications
Mounting: | Device |
Material: | Stainless Steel |
Gangs: | 1 |
Size: | Oversized |
Color: | Stainless |
Mounting: | Device |
Gangs: | 1 |
Color: | Stainless |
Material: | Stainless Steel |
Size: | Oversized |
Customer Reviews
No reviews for this product
(0)