Folding Pocket Knife

Item #: 1444893

Cat #: DWHT10272

UPC: 076174102727

Sign In or Register to view pricing and more.
Documents & Guides
Pocket Knife, 3-1/2", Material: Stainless Steel.

Overview

Pocket Knife, 3-1/2", Material: Stainless Steel.
The Folding Pocket Knife has a comination blade with both straight and serrated edges, ideal for both push cuts and slice cuts. This knife also features a tanto tip which enables the user to pierce through tough materials. The rust resistant stainless steel blade enables heavy use.
Also known as: 076174102727, DWHT10272

Specifications

Type: Pocket Knife
Color: Yellow/Black
Length: 3 1/2 in
Type: Pocket Knife
Length: 3 1/2 in
Color: Yellow/Black

Customer Reviews

No reviews for this product
(0)