Pilot light, Harmony XB4, metal, green, 22mm, plain lens with BA9s bulb, lt 250V

Item #: 144487

Cat #: XB4BV63

UPC: 785901381129

Sign In or Register to view pricing and more.

Overview

Pilot light, Harmony XB4, metal, green, 22mm, plain lens with BA9s bulb, lt 250V
This Harmony XB4 plain lens modular green pilot light is supplied with 250V AC/DC, uses BA9s base. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indicator of process and machine operations, is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting BA9s base illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381129, XB4BV63

Specifications

Mounting: Panel
Volts DC: 250
Color: Green
Size: 22.5 mm
Material: Chrome
Volts AC: 250
Type: Incandescent, Pilot Light
Standards: California Proposition 65
Mounting: Panel
Color: Green
Material: Chrome
Type: Incandescent, Pilot Light
Volts DC: 250
Size: 22.5 mm
Volts AC: 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)