FLUXSTREAM WRAP 4FT 5500LM 4000K 0-10V

Item #: 1444859

Cat #: FSW455L840-UNV-DIM

UPC: 784197245498

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLUXSTREAM WRAP 4FT 5500LM 4000K 0-10V

Overview

FLUXSTREAM WRAP 4FT 5500LM 4000K 0-10V
Also known as: 784197245498, FSW455L840-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 45
Length: 4 ft, 48 in
Lumens: 5500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Lumens: 5500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)