Pilot Light, Harmony XB4, Metal, White, 22mm, Universal LED, Plain Lens, 24V AC/DC

Item #: 144470

Cat #: XB4BVG1

UPC: 785901381327

Sign In or Register to view pricing and more.

Overview

Pilot Light, Harmony XB4, Metal, White, 22 mm, Universal LED, Plain Lens, 24 Volt AC/DC
This Harmony XB4 plain lens modular white pilot light is supplied with 110V to 120V AC, uses an integral LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381327, XB4BVG1

Specifications

Mounting: Panel
Size: 22.5 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Chrome
Color: White
Standards: California Proposition 65
Mounting: Panel
Volts AC: 120
Material: Chrome
Standards: California Proposition 65
Size: 22.5 mm
Type: LED, Pilot Light
Color: White

Customer Reviews

No reviews for this product
(0)