
Clockwise Section
Item #: 14446
Cat #: F66LKT
UPC: 783510198503
Documents & Guides
Transposition Sections, 6.00x6.00, Gray, Steel
Sign In or Register to view pricing and more.
Overview
Transposition Sections, 6.00x6.00, Gray, Steel
These fittings are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature.
Also known as: 783510198503, F66LKT
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)