60423 CANOPY2A025UNVD85012S5BZ 1CS 1SKU

Item #: 1444541

Cat #: CANOPY2A/025UNVD850/12S5/BZ

UPC: 046135604232

Sign In or Register to view pricing and more.
Documents & Guides
60423 CANOPY2A025UNVD85012S5BZ 1CS 1SKU

Overview

60423 CANOPY2A025UNVD85012S5BZ 1CS 1SKU
Also known as: 046135604232, CANOPY2A/025UNVD850/12S5/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 25
Lumens: 3400
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3400
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 25
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)