Lighting Contactor,Nema, Electrically Held, 30A, 120VAC Coil, 4P

Item #: 144452

Cat #: CN35DN4AB

UPC: 782113931074

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 4-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

30 Amp, 4-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113931074, CN35DN4AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Panel
Type: NEMA, Contactor, Lighting Contactor
Amps: 30
Poles: 4
Volts AC: 600
Volts AC Control: 120
Mounting: Panel
Amps: 30
Volts AC: 600
Family / Style: Freedom
Type: NEMA, Contactor, Lighting Contactor
Poles: 4

Customer Reviews

No reviews for this product
(0)