Enclosure Control Kit, START/STOP, w/Pilot Lights

Item #: 1444519

Cat #: C600M132A

UPC: 786680148477

Sign In or Register to view pricing and more.
Documents & Guides
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series START/STOP Selector Switch, RED RUN / GREEN OFF Pilot Lights, 85-264VAC ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***

Overview

Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series START/STOP Selector Switch, RED RUN / GREEN OFF Pilot Lights, 85-264VAC ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Also known as: 786680148477, C600M132A

Specifications

Family / Style: Freedom
Mounting: Panel
IP/NEMA Rating: NEMA 1
Volts AC Range: 85 - 264
Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Mounting: Panel
Volts AC Range: 85 - 264

Customer Reviews

No reviews for this product
(0)