Proximity Sensor, Inductive, 8mm, 10-30VDC, 3 Wire

Item #: 14444

Cat #: 872C-D2NP8-D4

UPC: 662468299282

Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 8 mm Tubular, 10 -30 Volt DC, 2 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 8 mm Tubular, 10 -30 Volt DC, 2 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662468299282, 872C-D2NP8-D4

Specifications

Type: Cover, Single Receptacle
Mounting: Vertical
Color: Gray
Gangs: 1
Type: Cover, Single Receptacle
Color: Gray
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)